EJECTOR PIN, NITRIDED, METRIC
Mfr # MP10-500
Zoro # G016308678
product price: $8.49
/eaKey Features
Head Diameter Tolerance
-0.0/0.2 mm
Head Thickness Tolerance
-0.00/0.05 mm
Overall Length Tolerance
+2 mm
Overall Length
500 mm
Head Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP10-500
Zoro #
G016308678
UPC #
-
Country of Origin
Spain
Dimensions
Head Diameter Tolerance
-0.0/0.2 mm
Overall Length Tolerance
+2 mm
Overall Length
500 mm
Pin to Head Radius
0.5 mm
Nominal Pin Diameter
10 mm
Head Diameter
16 mm
Pin Diameter Tolerance
g6
Pin Size Type
Standard
Head Thickness
5 mm
Details
Head Thickness Tolerance
-0.00/0.05 mm
Head Shape
Round
Finish
Nitrided
Minimum Core Hardness
42 HRC
Series
MP
Minimum Surface Hardness
65 HRC
Material Grade
Grade H13
Item
Ejector Pin
Product Type
Ejector Pin
Material
Steel
System of Measurement
Metric
Standards
DIN
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.