EJECTOR PIN, NITRIDED, METRIC
Mfr # MP10-630
Zoro # G716308657
product price: $13.59
/eaKey Features
Head Thickness Tolerance
-0.00/0.05 mm
Pin to Head Radius
0.5 mm
System of Measurement
Metric
Material Grade
Grade H13
Pin Size Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP10-630
Zoro #
G716308657
UPC #
-
Country of Origin
Spain
Dimensions
Pin to Head Radius
0.5 mm
Pin Size Type
Standard
Head Diameter Tolerance
-0.0/0.2 mm
Head Thickness
5 mm
Nominal Pin Diameter
10 mm
Overall Length Tolerance
+2 mm
Head Diameter
16 mm
Pin Diameter Tolerance
g6
Overall Length
630 mm
Details
Head Thickness Tolerance
-0.00/0.05 mm
System of Measurement
Metric
Material Grade
Grade H13
Minimum Core Hardness
42 HRC
Item
Ejector Pin
Series
MP
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Finish
Nitrided
Standards
DIN
Material
Steel
Head Shape
Round
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.