Zoro Homepage

EJECTOR PIN, NITRIDED, METRIC

  • Mfr # MP12-400

  • Zoro # G416308674


product price: $8.79
/ea

Key Features

Minimum Core Hardness
42 HRC
Head Thickness
7 mm
Standards
DIN
Overall Length
400 mm
Overall Length Tolerance
+2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP12-400
Zoro #
G416308674
UPC #
-
Country of Origin
Spain

Dimensions

Head Thickness
7 mm
Overall Length
400 mm
Overall Length Tolerance
+2 mm
Head Diameter Tolerance
-0.0/0.2 mm
Head Diameter
18 mm
Pin Diameter Tolerance
g6
Nominal Pin Diameter
12 mm
Pin Size Type
Standard
Pin to Head Radius
0.8 mm

Details

Minimum Core Hardness
42 HRC
Standards
DIN
Product Type
Ejector Pin
Head Shape
Round
Finish
Nitrided
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
System of Measurement
Metric
Material Grade
Grade H13
Material
Steel
Series
MP
Head Thickness Tolerance
-0.00/0.05 mm

Description

EJECTOR PIN, NITRIDED, METRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.