EJECTOR PIN, NITRIDED, METRIC
Mfr # MP12-500
Zoro # G916308624
product price: $11.49
/eaKey Features
Pin to Head Radius
0.8 mm
Head Thickness
7 mm
Finish
Nitrided
System of Measurement
Metric
Pin Size Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP12-500
Zoro #
G916308624
UPC #
-
Country of Origin
Spain
Dimensions
Pin to Head Radius
0.8 mm
Head Thickness
7 mm
Pin Size Type
Standard
Head Diameter Tolerance
-0.0/0.2 mm
Head Diameter
18 mm
Overall Length Tolerance
+2 mm
Pin Diameter Tolerance
g6
Nominal Pin Diameter
12 mm
Overall Length
500 mm
Details
Item
Ejector Pin
Finish
Nitrided
System of Measurement
Metric
Material
Steel
Standards
DIN
Minimum Core Hardness
42 HRC
Material Grade
Grade H13
Head Shape
Round
Head Thickness Tolerance
-0.00/0.05 mm
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Series
MP
Description
EJECTOR PIN, NITRIDED, METRIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.