EJECTOR PIN, NITRIDED
Mfr # NP25-6
Zoro # G316308668
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Head Shape
Round
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.3745 in
Nominal Pin Diameter
3/8 in
Product Type
Ejector Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP25-6
Zoro #
G316308668
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.3745 in
Nominal Pin Diameter
3/8 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
1/4 in
Overall Length
6 in
Head Diameter
0.625 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Details
Head Shape
Round
Product Type
Ejector Pin
Minimum Core Hardness
40 HRC
Minimum Surface Finish
4 uin
Finish
Nitrided
Series
NP
Head Thickness Tolerance
+0.000/-0.002 in
Item
Ejector Pin
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Maximum Surface Finish
10 uin
System of Measurement
Inch
Material
Steel
Description
EJECTOR PIN, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.