Zoro Homepage

EJECTOR PIN, NITRIDED

  • Mfr # NP37-14

  • Zoro # G616308528


product price: $15.39
/ea

Key Features

Actual Pin Size
0.6245 in
Head Diameter
0.875 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
5/8 in
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP37-14
Zoro #
G616308528
UPC #
-
Country of Origin
Brazil

Dimensions

Actual Pin Size
0.6245 in
Head Diameter
0.875 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
5/8 in
Overall Length
14 in
Head Thickness
1/4 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard

Details

Item
Ejector Pin
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Material
Steel
Finish
Nitrided
Series
NP
Head Shape
Round
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Minimum Surface Finish
4 uin
Heat Treatment
Annealed
Maximum Surface Finish
10 uin
Minimum Core Hardness
40 HRC

Description

EJECTOR PIN, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.