Zoro Homepage

EJECTOR PIN, NITRIDED

  • Mfr # NP47-10

  • Zoro # G316308545


product price: $28.79
/ea

Key Features

Nominal Pin Diameter
1 in
Head Thickness
1/4 in
Finish
Nitrided
Overall Length
10 in
Actual Pin Size
0.9995 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP47-10
Zoro #
G316308545
UPC #
-
Country of Origin
Brazil

Dimensions

Nominal Pin Diameter
1 in
Head Thickness
1/4 in
Overall Length
10 in
Actual Pin Size
0.9995 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
1.25 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0005 in

Details

Finish
Nitrided
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
System of Measurement
Inch
Maximum Surface Finish
10 uin
Item
Ejector Pin
Material
Steel
Minimum Core Hardness
40 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Finish
4 uin
Series
NP
Head Shape
Round
Product Type
Ejector Pin

Description

EJECTOR PIN, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.