EJECTOR PIN, NITRIDED
Mfr # NP5-6
Zoro # G516308598
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Actual Pin Size
0.062 in
Material
Steel
Head Thickness Tolerance
+0.000/-0.002 in
Overall Length Tolerance
+0.062/-0.000 in
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP5-6
Zoro #
G516308598
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Actual Pin Size
0.062 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Head Diameter
0.25 in
Pin Size Type
Standard
Nominal Pin Diameter
1/16 in
Head Thickness
1/8 in
Overall Length
6 in
Details
Material
Steel
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
System of Measurement
Inch
Product Type
Ejector Pin
Maximum Surface Finish
10 uin
Minimum Core Hardness
40 HRC
Head Shape
Round
Finish
Nitrided
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
Minimum Surface Finish
4 uin
Series
NP
Description
EJECTOR PIN, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.