Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # JMH2-150-1.0-50

  • Zoro # G516308666


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

System of Measurement
Metric
Material
Steel
Nominal Pin Diameter
1 mm
Pin Style
Step
Shoulder Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMH2-150-1.0-50
Zoro #
G516308666
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Pin Diameter
1 mm
Shoulder Length
50 mm
Overall Length Tolerance
+2.0/-0.0 mm
Overall Length
150 mm
Pin to Head Radius
0.3 mm
Pin Size Type
Standard
Shoulder Diameter Tolerance
-0.01/0.02 mm
Shoulder Diameter
2 mm
Head Diameter Tolerance
+0.0/-0.2 mm
Pin Diameter Tolerance
+0.005/-0.000 mm
Head Thickness
4 mm
Head Diameter
4 mm
Shoulder Length Tolerance
-1.0/2.0 mm

Details

System of Measurement
Metric
Material
Steel
Item
Step Ejector Pin
Pin Style
Step
Product Type
Step Ejector Pin
Standards
JIS
Head Shape
Round
Head Thickness Tolerance
+0.00/-0.05 mm
Minimum Core Hardness
40 HRC
Finish
Nitrided
Series
JMH
Minimum Surface Hardness
65 HRC

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.