Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP3-62

  • Zoro # G716308626


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Pin to Head Radius
0.03 in
Actual Pin Size
0.0307 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Shoulder Length Tolerance
+/-0.010 in
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3-62
Zoro #
G716308626
UPC #
-
Country of Origin
Thailand

Dimensions

Pin to Head Radius
0.03 in
Actual Pin Size
0.0307 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Shoulder Length Tolerance
+/-0.010 in
Shoulder Length
2 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
1/8 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
1/32 in
Shoulder Diameter
1/8 in
Head Diameter
0.25 in
Pin Size Type
Standard
Overall Length
6 in

Details

Head Thickness Tolerance
+0.000/-0.002 in
Number of Steps
1
System of Measurement
Inch
Minimum Core Hardness
48 HRC
Head Shape
Round
Material Grade
Grade H13
Series
Hardened Throughout
Product Type
Step Ejector Pin
Material
Tool Steel
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Pin Style
Step
Item
Step Ejector Pin

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.