Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP3-84

  • Zoro # G916308662


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Head Diameter Tolerance
+0.00/-0.01 in
Heat Treatment
Annealed
Pin Style
Step
Shoulder Diameter
1/8 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3-84
Zoro #
G916308662
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Shoulder Diameter
1/8 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Shoulder Length Tolerance
+/-0.010 in
Actual Pin Size
0.0307 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Overall Length
8 in
Head Thickness
1/8 in
Pin to Head Radius
0.03 in
Pin Size Type
Standard
Nominal Pin Diameter
1/32 in
Shoulder Length
4 in
Head Diameter
0.25 in

Details

Heat Treatment
Annealed
Pin Style
Step
Item
Step Ejector Pin
Head Shape
Round
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
48 HRC
Head Thickness Tolerance
+0.000/-0.002 in
System of Measurement
Inch
Material Grade
Grade H13
Number of Steps
1
Product Type
Step Ejector Pin
Material
Tool Steel
Series
Hardened Throughout

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.