Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP4-104

  • Zoro # G316308620


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Pin to Head Radius
0.03 in
Heat Treatment
Annealed
Nominal Pin Diameter
3/64 in
Minimum Surface Hardness
65 HRC
Head Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP4-104
Zoro #
G316308620
UPC #
-
Country of Origin
Thailand

Dimensions

Pin to Head Radius
0.03 in
Nominal Pin Diameter
3/64 in
Head Diameter
0.25 in
Head Thickness
1/8 in
Shoulder Diameter
1/8 in
Pin Size Type
Standard
Shoulder Length
4 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
10 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.0464 in
Shoulder Length Tolerance
+/-0.010 in

Details

Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Head Shape
Round
Minimum Core Hardness
48 HRC
Material Grade
Grade H13
Item
Step Ejector Pin
Product Type
Step Ejector Pin
System of Measurement
Inch
Pin Style
Step
Number of Steps
1
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Series
Hardened Throughout

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.