Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP4-6 1/2

  • Zoro # G916308631


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Overall Length
6 in
Series
Hardened Throughout
Minimum Surface Hardness
65 HRC
Pin Diameter Tolerance
+0.0000/-0.0003 in
Minimum Core Hardness
48 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP4-6 1/2
Zoro #
G916308631
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
6 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter Tolerance
+0.00/-0.01 in
Shoulder Length
1/2 in
Head Diameter
0.25 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
0.03 in
Actual Pin Size
0.0464 in
Shoulder Length Tolerance
+/-0.010 in
Pin Size Type
Standard
Head Thickness
1/8 in
Nominal Pin Diameter
3/64 in
Shoulder Diameter
1/8 in

Details

Series
Hardened Throughout
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
48 HRC
Material
Tool Steel
System of Measurement
Inch
Heat Treatment
Annealed
Head Shape
Round
Number of Steps
1
Head Thickness Tolerance
+0.000/-0.002 in
Material Grade
Grade H13
Pin Style
Step
Item
Step Ejector Pin
Product Type
Step Ejector Pin

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.