Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP4-62

  • Zoro # G616308696


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Head Diameter
0.25 in
Series
Hardened Throughout
Pin Style
Step
Shoulder Diameter Tolerance
+0.000/-0.001 in
Actual Pin Size
0.0464 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP4-62
Zoro #
G616308696
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter
0.25 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Actual Pin Size
0.0464 in
Head Diameter Tolerance
+0.00/-0.01 in
Shoulder Diameter
1/8 in
Head Thickness
1/8 in
Shoulder Length
2 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
6 in
Pin Size Type
Standard
Pin to Head Radius
0.03 in
Nominal Pin Diameter
3/64 in
Shoulder Length Tolerance
+/-0.010 in

Details

Series
Hardened Throughout
Pin Style
Step
Material
Tool Steel
System of Measurement
Inch
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Item
Step Ejector Pin
Material Grade
Grade H13
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Number of Steps
1
Product Type
Step Ejector Pin

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.