Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP4-82

  • Zoro # G516308628


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

System of Measurement
Inch
Number of Steps
1
Head Shape
Round
Overall Length
8 in
Series
Hardened Throughout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP4-82
Zoro #
G516308628
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
8 in
Pin to Head Radius
0.03 in
Actual Pin Size
0.0464 in
Head Diameter Tolerance
+0.00/-0.01 in
Shoulder Length
2 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
3/64 in
Pin Size Type
Standard
Head Thickness
1/8 in
Overall Length Tolerance
+0.062/-0.000 in
Shoulder Diameter
1/8 in
Shoulder Length Tolerance
+/-0.010 in
Head Diameter
0.25 in
Shoulder Diameter Tolerance
+0.000/-0.001 in

Details

System of Measurement
Inch
Number of Steps
1
Head Shape
Round
Series
Hardened Throughout
Heat Treatment
Annealed
Product Type
Step Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Item
Step Ejector Pin
Minimum Surface Hardness
65 HRC
Material
Tool Steel
Minimum Core Hardness
48 HRC
Pin Style
Step
Material Grade
Grade H13

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.