Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP5-102

  • Zoro # G316308682


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Pin to Head Radius
0.03 in
Pin Size Type
Standard
Shoulder Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP5-102
Zoro #
G316308682
UPC #
-
Country of Origin
Thailand

Dimensions

Pin to Head Radius
0.03 in
Pin Size Type
Standard
Shoulder Length
2 in
Head Thickness
1/8 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.25 in
Shoulder Diameter
1/8 in
Head Diameter Tolerance
+0.00/-0.01 in
Shoulder Length Tolerance
+/-0.010 in
Nominal Pin Diameter
1/16 in
Overall Length
10 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Actual Pin Size
0.062 in

Details

Item
Step Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Material Grade
Grade H13
Material
Tool Steel
Series
Hardened Throughout
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Head Shape
Round
Number of Steps
1
Product Type
Step Ejector Pin
Pin Style
Step

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.