Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP5-104

  • Zoro # G116308691


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Heat Treatment
Annealed
Pin Size Type
Standard
Overall Length
10 in
Head Diameter Tolerance
+0.00/-0.01 in
Shoulder Length Tolerance
+/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP5-104
Zoro #
G116308691
UPC #
-
Country of Origin
Thailand

Dimensions

Pin Size Type
Standard
Overall Length
10 in
Head Diameter Tolerance
+0.00/-0.01 in
Shoulder Length Tolerance
+/-0.010 in
Overall Length Tolerance
+0.062/-0.000 in
Shoulder Diameter
1/8 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Head Thickness
1/8 in
Nominal Pin Diameter
1/16 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.062 in
Shoulder Length
4 in
Head Diameter
0.25 in
Pin to Head Radius
0.03 in

Details

Heat Treatment
Annealed
Material Grade
Grade H13
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Number of Steps
1
Pin Style
Step
Series
Hardened Throughout
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Item
Step Ejector Pin
Head Shape
Round
Product Type
Step Ejector Pin

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.