Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP5-6 1/2

  • Zoro # G116308639


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Shoulder Diameter
1/8 in
Head Thickness
1/8 in
Series
Hardened Throughout
Shoulder Length
1/2 in
Number of Steps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP5-6 1/2
Zoro #
G116308639
UPC #
-
Country of Origin
Thailand

Dimensions

Shoulder Diameter
1/8 in
Head Thickness
1/8 in
Shoulder Length
1/2 in
Actual Pin Size
0.062 in
Nominal Pin Diameter
1/16 in
Pin Size Type
Standard
Overall Length
6 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Pin to Head Radius
0.03 in
Shoulder Length Tolerance
+/-0.010 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.25 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in

Details

Series
Hardened Throughout
Number of Steps
1
Product Type
Step Ejector Pin
Head Shape
Round
Heat Treatment
Annealed
Material Grade
Grade H13
Material
Tool Steel
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Pin Style
Step
Head Thickness Tolerance
+0.000/-0.002 in
Item
Step Ejector Pin
Minimum Core Hardness
48 HRC

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.