Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP5-62

  • Zoro # G616308627


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Shoulder Length
2 in
Head Shape
Round
Head Thickness
1/8 in
Material
Tool Steel
Minimum Core Hardness
48 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP5-62
Zoro #
G616308627
UPC #
-
Country of Origin
Thailand

Dimensions

Shoulder Length
2 in
Head Thickness
1/8 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
1/16 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.25 in
Actual Pin Size
0.062 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
0.03 in
Shoulder Diameter
1/8 in
Overall Length
6 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Shoulder Length Tolerance
+/-0.010 in

Details

Head Shape
Round
Material
Tool Steel
Minimum Core Hardness
48 HRC
Heat Treatment
Annealed
Material Grade
Grade H13
Series
Hardened Throughout
Pin Style
Step
Product Type
Step Ejector Pin
Item
Step Ejector Pin
Number of Steps
1
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.