Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP5-82 OS-1

  • Zoro # G716308701


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Overall Length
8 in
Finish
Nitrided
Head Thickness Tolerance
+0.000/-0.002 in
Head Thickness
1/8 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP5-82 OS-1
Zoro #
G716308701
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
8 in
Head Thickness
1/8 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Actual Pin Size
0.063 in
Head Diameter Tolerance
+0.00/-0.01 in
Shoulder Diameter
1/8 in
Shoulder Length Tolerance
+/-0.010 in
Nominal Pin Diameter
1/16 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.25 in
Pin to Head Radius
0.03 in
Overall Length Tolerance
+0.062/-0.000 in
Shoulder Length
2 in
Pin Size Type
Oversized

Details

Finish
Nitrided
Head Thickness Tolerance
+0.000/-0.002 in
Series
SP
Minimum Surface Hardness
65 HRC
Pin Style
Shoulder
System of Measurement
Inch
Material Grade
Grade H13
Product Type
Ejector Pin
Head Shape
Round
Item
Ejector Pin
Material
Tool Steel
Minimum Core Hardness
48 HRC
Heat Treatment
Annealed

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.