Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP5-82 OS-2

  • Zoro # G916308716


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Actual Pin Size
0.064 in
Overall Length Tolerance
+0.062/-0.000 in
Head Shape
Round
Product Type
Ejector Pin
Nominal Pin Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP5-82 OS-2
Zoro #
G916308716
UPC #
-
Country of Origin
Thailand

Dimensions

Actual Pin Size
0.064 in
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
1/16 in
Head Diameter
0.25 in
Shoulder Length Tolerance
+/-0.010 in
Pin Size Type
Oversized
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
0.03 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Shoulder Length
2 in
Overall Length
8 in
Head Thickness
1/8 in
Head Diameter Tolerance
+0.00/-0.01 in
Shoulder Diameter
1/8 in

Details

Head Shape
Round
Product Type
Ejector Pin
Item
Ejector Pin
Finish
Nitrided
Heat Treatment
Annealed
Material
Tool Steel
System of Measurement
Inch
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Series
SP
Minimum Core Hardness
48 HRC
Pin Style
Shoulder

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.