Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP5-82

  • Zoro # G916308617


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Shape
Round
Pin Size Type
Standard
Material Grade
Grade H13
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP5-82
Zoro #
G916308617
UPC #
-
Country of Origin
Thailand

Dimensions

Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
1/8 in
Shoulder Diameter
1/8 in
Actual Pin Size
0.062 in
Nominal Pin Diameter
1/16 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Shoulder Length
2 in
Pin to Head Radius
0.03 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
8 in
Head Diameter
0.25 in
Shoulder Length Tolerance
+/-0.010 in

Details

Head Shape
Round
Material Grade
Grade H13
Head Thickness Tolerance
+0.000/-0.002 in
Item
Step Ejector Pin
Number of Steps
1
Product Type
Step Ejector Pin
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Material
Tool Steel
System of Measurement
Inch
Series
Hardened Throughout
Minimum Core Hardness
48 HRC
Pin Style
Step

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.