Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP6-104

  • Zoro # G016308647


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Shoulder Diameter
1/8 in
Pin Style
Step
Overall Length Tolerance
+0.062/-0.000 in
Material
Tool Steel
Pin to Head Radius
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6-104
Zoro #
G016308647
UPC #
-
Country of Origin
Thailand

Dimensions

Shoulder Diameter
1/8 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
0.03 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Head Thickness
1/8 in
Nominal Pin Diameter
5/64 in
Shoulder Length Tolerance
+/-0.010 in
Overall Length
10 in
Shoulder Length
4 in
Head Diameter
0.25 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.0776 in
Head Diameter Tolerance
+0.00/-0.01 in

Details

Pin Style
Step
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Material Grade
Grade H13
Item
Step Ejector Pin
Head Shape
Round
Number of Steps
1
Series
Hardened Throughout
Product Type
Step Ejector Pin
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Heat Treatment
Annealed

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.