Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP6-62

  • Zoro # G816308663


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Number of Steps
1
Shoulder Diameter
1/8 in
Pin Size Type
Standard
Series
Hardened Throughout
Minimum Core Hardness
48 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6-62
Zoro #
G816308663
UPC #
-
Country of Origin
Thailand

Dimensions

Shoulder Diameter
1/8 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.0776 in
Head Diameter
0.25 in
Pin to Head Radius
0.03 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
6 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Nominal Pin Diameter
5/64 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
1/8 in
Shoulder Length
2 in
Shoulder Length Tolerance
+/-0.010 in

Details

Number of Steps
1
Series
Hardened Throughout
Minimum Core Hardness
48 HRC
Minimum Surface Hardness
65 HRC
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
System of Measurement
Inch
Pin Style
Step
Product Type
Step Ejector Pin
Item
Step Ejector Pin
Material Grade
Grade H13
Material
Tool Steel

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.