Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP6-83

  • Zoro # G416308643


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Head Thickness
1/8 in
Head Thickness Tolerance
+0.000/-0.002 in
Head Diameter Tolerance
+0.00/-0.01 in
Minimum Core Hardness
48 HRC
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6-83
Zoro #
G416308643
UPC #
-
Country of Origin
Thailand

Dimensions

Head Thickness
1/8 in
Head Diameter Tolerance
+0.00/-0.01 in
Shoulder Diameter
1/8 in
Head Diameter
0.25 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
5/64 in
Shoulder Length
3 in
Overall Length
8 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Pin Size Type
Standard
Pin to Head Radius
0.03 in
Shoulder Length Tolerance
+/-0.010 in
Actual Pin Size
0.0776 in
Overall Length Tolerance
+0.062/-0.000 in

Details

Head Thickness Tolerance
+0.000/-0.002 in
Item
Step Ejector Pin
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Pin Style
Step
Product Type
Step Ejector Pin
Series
Hardened Throughout
Heat Treatment
Annealed
Material
Tool Steel
Head Shape
Round
Material Grade
Grade H13
Number of Steps
1
Minimum Surface Hardness
65 HRC

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.