Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP7-142

  • Zoro # G516308604


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Heat Treatment
Annealed
Shoulder Length Tolerance
+/-0.010 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Minimum Core Hardness
48 HRC
Product Type
Step Ejector Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP7-142
Zoro #
G516308604
UPC #
-
Country of Origin
Thailand

Dimensions

Shoulder Length Tolerance
+/-0.010 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Shoulder Length
2 in
Head Thickness
1/8 in
Head Diameter
0.25 in
Shoulder Diameter
1/8 in
Overall Length
14 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.0933 in
Nominal Pin Diameter
3/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
0.03 in

Details

Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Product Type
Step Ejector Pin
Minimum Surface Hardness
65 HRC
Item
Step Ejector Pin
System of Measurement
Inch
Pin Style
Step
Material Grade
Grade H13
Head Thickness Tolerance
+0.000/-0.002 in
Material
Tool Steel
Series
Hardened Throughout
Number of Steps
1
Head Shape
Round

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.