Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP7-83

  • Zoro # G916308693


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Head Diameter
0.25 in
Material
Tool Steel
Pin Style
Step
Material Grade
Grade H13
Product Type
Step Ejector Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP7-83
Zoro #
G916308693
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter
0.25 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
8 in
Shoulder Diameter
1/8 in
Shoulder Length Tolerance
+/-0.010 in
Actual Pin Size
0.0933 in
Shoulder Length
3 in
Nominal Pin Diameter
3/32 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Head Thickness
1/8 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Pin to Head Radius
0.03 in
Head Diameter Tolerance
+0.00/-0.01 in

Details

Material
Tool Steel
Pin Style
Step
Material Grade
Grade H13
Product Type
Step Ejector Pin
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Series
Hardened Throughout
Number of Steps
1
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
Item
Step Ejector Pin
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.