Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP7-84

  • Zoro # G216308645


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Series
Hardened Throughout
System of Measurement
Inch
Number of Steps
1
Minimum Core Hardness
48 HRC
Shoulder Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP7-84
Zoro #
G216308645
UPC #
-
Country of Origin
Thailand

Dimensions

Shoulder Length
4 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.0933 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Shoulder Diameter
1/8 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Head Diameter
0.25 in
Pin Size Type
Standard
Nominal Pin Diameter
3/32 in
Head Thickness
1/8 in
Pin to Head Radius
0.03 in
Shoulder Length Tolerance
+/-0.010 in
Overall Length
8 in

Details

Series
Hardened Throughout
System of Measurement
Inch
Number of Steps
1
Item
Step Ejector Pin
Minimum Core Hardness
48 HRC
Heat Treatment
Annealed
Head Shape
Round
Material Grade
Grade H13
Pin Style
Step
Product Type
Step Ejector Pin
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Material
Tool Steel

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.