Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP8-82

  • Zoro # G516308635


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Head Thickness Tolerance
+0.000/-0.002 in
Shoulder Length
2 in
Number of Steps
1
Shoulder Diameter Tolerance
+0.000/-0.001 in
Head Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP8-82
Zoro #
G516308635
UPC #
-
Country of Origin
Thailand

Dimensions

Shoulder Length
2 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Shoulder Length Tolerance
+/-0.010 in
Nominal Pin Diameter
7/64 in
Shoulder Diameter
1/8 in
Overall Length
8 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.25 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Head Thickness
1/8 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.1089 in
Pin to Head Radius
0.03 in

Details

Head Thickness Tolerance
+0.000/-0.002 in
Number of Steps
1
Head Shape
Round
Product Type
Step Ejector Pin
Material
Tool Steel
Material Grade
Grade H13
System of Measurement
Inch
Item
Step Ejector Pin
Series
Hardened Throughout
Pin Style
Step
Minimum Core Hardness
48 HRC
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.