Zoro Homepage

EJECTOR PIN, SHOULDER TYPE

  • Mfr # SP8-83

  • Zoro # G916308655


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Head Shape
Round
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.25 in
Pin Style
Step
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP8-83
Zoro #
G916308655
UPC #
-
Country of Origin
Thailand

Dimensions

Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.25 in
Shoulder Diameter
1/8 in
Nominal Pin Diameter
7/64 in
Head Thickness
1/8 in
Overall Length Tolerance
+0.062/-0.000 in
Shoulder Length
3 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Overall Length
8 in
Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.1089 in
Shoulder Length Tolerance
+/-0.010 in
Pin to Head Radius
0.03 in

Details

Head Shape
Round
Pin Style
Step
Head Thickness Tolerance
+0.000/-0.002 in
Series
Hardened Throughout
Material
Tool Steel
System of Measurement
Inch
Product Type
Step Ejector Pin
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Number of Steps
1
Minimum Core Hardness
48 HRC
Item
Step Ejector Pin

Description

EJECTOR PIN, SHOULDER TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.