Zoro Homepage

EJECTOR PIN, STR, 11/32 X 6 IN

  • Mfr # P37-4

  • Zoro # G216308720


product price: $10.39
/ea

Key Features

Series
P37
System of Measurement
Inch
Material
Tool Steel
Pin Size Type
Standard
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P37-4
Zoro #
G216308720
UPC #
-
Country of Origin
China

Dimensions

Pin Size Type
Standard
Overall Length
4 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.875 in
Head Thickness
1/4 in
Nominal Pin Diameter
5/8 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Actual Pin Size
0.6245 in

Details

Series
P37
System of Measurement
Inch
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Core Hardness
48 HRC
Product Type
Ejector Pin
Heat Treatment
Annealed
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
Head Shape
Round
Pin Style
Straight

Description

EJECTOR PIN, STR, 11/32 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.