Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EJECTOR PIN, STR, 1/16 X 4 IN

  • Mfr # P9-14

  • Zoro # G016308715


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

System of Measurement
Inch
Head Shape
Round
Head Diameter Tolerance
+0.00/-0.01 in
Pin Style
Straight
Series
P9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9-14
Zoro #
G016308715
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
1/8 in
Pin Size Type
Standard
Head Thickness
1/8 in
Actual Pin Size
0.1245 in
Head Diameter
0.25 in
Pin to Head Radius
1/32 in
Overall Length
14 in
Overall Length Tolerance
+0.062/-0.000 in

Details

System of Measurement
Inch
Head Shape
Round
Pin Style
Straight
Series
P9
Material
Tool Steel
Material Grade
Grade H13
Minimum Core Hardness
48 HRC
Item
Ejector Pin
Heat Treatment
Annealed
Head Thickness Tolerance
+0.000/-0.002 in
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC

Description

EJECTOR PIN, STR, 1/16 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.