Zoro Homepage

EJECTOR PIN, STR, 1/16 X 8 IN

  • Mfr # P7-10

  • Zoro # G516308741


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Overall Length Tolerance
+0.062/-0.000 in
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Head Thickness
1/8 in
Material Grade
Grade H13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7-10
Zoro #
G516308741
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
1/8 in
Overall Length
10 in
Nominal Pin Diameter
3/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.2188 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Actual Pin Size
0.0933 in

Details

Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Material Grade
Grade H13
System of Measurement
Inch
Pin Style
Straight
Series
P7
Head Shape
Round
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
48 HRC
Heat Treatment
Annealed
Product Type
Ejector Pin
Item
Ejector Pin

Description

EJECTOR PIN, STR, 1/16 X 8 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.