Zoro Homepage

EJECTOR PIN, STR, 11/64 X 10

  • Mfr # P15-4

  • Zoro # G216308485


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Heat Treatment
Annealed
Product Type
Ejector Pin
Series
P15
Minimum Core Hardness
48 HRC
Nominal Pin Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P15-4
Zoro #
G216308485
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Pin Diameter
7/32 in
Head Diameter
0.4063 in
Pin to Head Radius
1/32 in
Actual Pin Size
0.2183 in
Head Thickness
3/16 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
4 in
Pin Diameter Tolerance
+0.0000/-0.0003 in

Details

Heat Treatment
Annealed
Product Type
Ejector Pin
Series
P15
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
Material Grade
Grade H13
Pin Style
Straight
Material
Tool Steel

Description

EJECTOR PIN, STR, 11/64 X 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.