EJECTOR PIN, STR, 11/64 X 14
Mfr # P14-4
Zoro # G116308530
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Heat Treatment
Annealed
Actual Pin Size
0.2026 in
System of Measurement
Inch
Series
P14
Head Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P14-4
Zoro #
G116308530
UPC #
-
Country of Origin
Thailand
Dimensions
Actual Pin Size
0.2026 in
Head Diameter
0.375 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
1/32 in
Head Thickness
3/16 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
4 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Nominal Pin Diameter
13/64 in
Details
Heat Treatment
Annealed
Item
Ejector Pin
System of Measurement
Inch
Series
P14
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Core Hardness
48 HRC
Pin Style
Straight
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Material
Tool Steel
Description
EJECTOR PIN, STR, 11/64 X 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.