Zoro Homepage

EJECTOR PIN, STR, 11/64 X 4 IN

  • Mfr # P21-14

  • Zoro # G816308595


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Head Diameter
0.5 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
System of Measurement
Inch
Heat Treatment
Annealed
Actual Pin Size
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21-14
Zoro #
G816308595
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
0.5 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.312 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
14 in
Pin Size Type
Standard
Head Thickness
1/4 in
Nominal Pin Diameter
5/16 in

Details

System of Measurement
Inch
Item
Ejector Pin
Heat Treatment
Annealed
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Core Hardness
48 HRC
Product Type
Ejector Pin
Material
Tool Steel
Series
P21
Minimum Surface Hardness
65 HRC
Material Grade
Grade H13
Head Shape
Round
Pin Style
Straight

Description

EJECTOR PIN, STR, 11/64 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.