EJECTOR PIN, STR, 11/64 X 6 IN
Mfr # P19-10
Zoro # G416308582
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
System of Measurement
Inch
Pin Style
Straight
Head Diameter
0.4375 in
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P19-10
Zoro #
G416308582
UPC #
-
Country of Origin
China
Dimensions
Head Diameter
0.4375 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Nominal Pin Diameter
9/32 in
Head Thickness
1/4 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Actual Pin Size
0.2807 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
10 in
Details
System of Measurement
Inch
Pin Style
Straight
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Series
P19
Material
Tool Steel
Heat Treatment
Annealed
Material Grade
Grade H13
Item
Ejector Pin
Head Shape
Round
Minimum Core Hardness
48 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Description
EJECTOR PIN, STR, 11/64 X 6 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.