Zoro Homepage

EJECTOR PIN, STR, 1/2 X 10 IN

  • Mfr # P25-10

  • Zoro # G416308490


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Series
P25
Head Shape
Round
Heat Treatment
Annealed
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25-10
Zoro #
G416308490
UPC #
-
Country of Origin
China

Dimensions

Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
3/8 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Head Diameter
0.625 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
10 in
Head Thickness
1/4 in
Actual Pin Size
0.3745 in

Details

Series
P25
Head Shape
Round
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Material
Tool Steel
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
Product Type
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
System of Measurement
Inch
Material Grade
Grade H13
Pin Style
Straight

Description

EJECTOR PIN, STR, 1/2 X 10 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.