EJECTOR PIN, STR, 1/2 X 12 IN
Mfr # P23-4
Zoro # G816308533
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Minimum Core Hardness
48 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P23-4
Zoro #
G816308533
UPC #
-
Country of Origin
China
Dimensions
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.5625 in
Head Thickness
1/4 in
Pin Size Type
Standard
Actual Pin Size
0.3433 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
11/32 in
Overall Length
4 in
Details
Minimum Core Hardness
48 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Item
Ejector Pin
Heat Treatment
Annealed
Pin Style
Straight
Series
P23
System of Measurement
Inch
Material Grade
Grade H13
Product Type
Ejector Pin
Head Shape
Round
Minimum Surface Hardness
65 HRC
Material
Tool Steel
Description
EJECTOR PIN, STR, 1/2 X 12 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.