Zoro Homepage

EJECTOR PIN, STR, 1/2 X 4 IN

  • Mfr # P35-6

  • Zoro # G216308744


product price: $8.59
/ea

Key Features

Material
Tool Steel
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Product Type
Ejector Pin
Overall Length Tolerance
+0.062/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P35-6
Zoro #
G216308744
UPC #
-
Country of Origin
China

Dimensions

Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
9/16 in
Overall Length
6 in
Head Thickness
1/4 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Actual Pin Size
0.562 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0005 in
Head Diameter
0.8125 in

Details

Material
Tool Steel
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Product Type
Ejector Pin
Pin Style
Straight
Series
P35
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
Head Shape
Round

Description

EJECTOR PIN, STR, 1/2 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.