Zoro Homepage

EJECTOR PIN, STR, 1/2 X 6 IN

  • Mfr # P29-4

  • Zoro # G316308590


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

System of Measurement
Inch
Overall Length
4 in
Product Type
Ejector Pin
Pin Style
Straight
Pin Diameter Tolerance
+0.0000/-0.0003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P29-4
Zoro #
G316308590
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
7/16 in
Pin to Head Radius
1/32 in
Actual Pin Size
0.437 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Head Thickness
1/4 in
Head Diameter
0.6875 in

Details

System of Measurement
Inch
Product Type
Ejector Pin
Item
Ejector Pin
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.002 in
Material
Tool Steel
Heat Treatment
Annealed
Series
P29
Head Shape
Round
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
48 HRC
Material Grade
Grade H13

Description

EJECTOR PIN, STR, 1/2 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.