EJECTOR PIN, STR, 1/2 X 8 IN
Mfr # P33-14
Zoro # G916308518
product price: $13.59
/eaKey Features
Overall Length
14 in
Minimum Core Hardness
48 HRC
Head Diameter
0.75 in
Nominal Pin Diameter
1/2 in
Pin Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P33-14
Zoro #
G916308518
UPC #
-
Country of Origin
China
Dimensions
Overall Length
14 in
Head Diameter
0.75 in
Nominal Pin Diameter
1/2 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
1/4 in
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.4995 in
Pin Size Type
Standard
Details
Minimum Core Hardness
48 HRC
Pin Style
Straight
Heat Treatment
Annealed
Head Thickness Tolerance
+0.000/-0.002 in
Material Grade
Grade H13
Head Shape
Round
Series
P33
Item
Ejector Pin
Minimum Surface Hardness
65 HRC
System of Measurement
Inch
Material
Tool Steel
Product Type
Ejector Pin
Description
EJECTOR PIN, STR, 1/2 X 8 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.