Zoro Homepage

EJECTOR PIN, STR, 1/32 X 4 IN

  • Mfr # P9-6

  • Zoro # G216308751


product price: $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Head Diameter
0.25 in
Actual Pin Size
0.1245 in
System of Measurement
Inch
Head Shape
Round
Material Grade
Grade H13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9-6
Zoro #
G216308751
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter
0.25 in
Actual Pin Size
0.1245 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
1/8 in
Overall Length
6 in
Pin Size Type
Standard
Head Thickness
1/8 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in

Details

System of Measurement
Inch
Head Shape
Round
Material Grade
Grade H13
Product Type
Ejector Pin
Series
P9
Minimum Core Hardness
48 HRC
Heat Treatment
Annealed
Material
Tool Steel
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Pin Style
Straight
Item
Ejector Pin

Description

EJECTOR PIN, STR, 1/32 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.