Zoro Homepage

EJECTOR PIN, STR, 1/32 X 6 IN

  • Mfr # P9-12

  • Zoro # G716308732


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Overall Length
12 in
System of Measurement
Inch
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9-12
Zoro #
G716308732
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
12 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
1/8 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.1245 in
Head Diameter
0.25 in
Head Thickness
1/8 in

Details

System of Measurement
Inch
Item
Ejector Pin
Pin Style
Straight
Minimum Core Hardness
48 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Product Type
Ejector Pin
Head Shape
Round
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Series
P9
Heat Treatment
Annealed
Material
Tool Steel

Description

EJECTOR PIN, STR, 1/32 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.