Zoro Homepage

EJECTOR PIN, STR, 13/32 X 10

  • Mfr # P27-10

  • Zoro # G116308516


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
13/32 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27-10
Zoro #
G116308516
UPC #
-
Country of Origin
China

Dimensions

Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
13/32 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.4057 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Thickness
1/4 in
Overall Length
10 in
Head Diameter
0.6875 in

Details

Item
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Material
Tool Steel
Head Shape
Round
Material Grade
Grade H13
Heat Treatment
Annealed
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
System of Measurement
Inch
Pin Style
Straight
Series
P27
Minimum Core Hardness
48 HRC

Description

EJECTOR PIN, STR, 13/32 X 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.