Zoro Homepage

EJECTOR PIN, STR, 13/64 X 10

  • Mfr # P17-12

  • Zoro # G716308510


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
3/16 in
Actual Pin Size
0.2495 in
Product Type
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17-12
Zoro #
G716308510
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
3/16 in
Actual Pin Size
0.2495 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
12 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Head Diameter
0.4375 in
Pin Size Type
Standard
Nominal Pin Diameter
1/4 in

Details

Product Type
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Material
Tool Steel
Pin Style
Straight
Minimum Core Hardness
48 HRC
Material Grade
Grade H13
Series
P17
System of Measurement
Inch
Item
Ejector Pin
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Head Shape
Round

Description

EJECTOR PIN, STR, 13/64 X 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.