EJECTOR PIN, STR, 13/64 X 4 IN
Mfr # P25-8
Zoro # G016308494
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Minimum Core Hardness
48 HRC
Material
Tool Steel
Overall Length Tolerance
+0.062/-0.000 in
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P25-8
Zoro #
G016308494
UPC #
-
Country of Origin
China
Dimensions
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Head Thickness
1/4 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
3/8 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.625 in
Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.3745 in
Overall Length
8 in
Details
Minimum Core Hardness
48 HRC
Material
Tool Steel
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
System of Measurement
Inch
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
Product Type
Ejector Pin
Pin Style
Straight
Item
Ejector Pin
Material Grade
Grade H13
Series
P25
Description
EJECTOR PIN, STR, 13/64 X 4 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.