Zoro Homepage

EJECTOR PIN, STR, 13/64 X 6 IN

  • Mfr # P25-12

  • Zoro # G016308579


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Pin Size Type
Standard
Head Thickness Tolerance
+0.000/-0.002 in
Actual Pin Size
0.3745 in
Overall Length
12 in
Head Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25-12
Zoro #
G016308579
UPC #
-
Country of Origin
China

Dimensions

Pin Size Type
Standard
Actual Pin Size
0.3745 in
Overall Length
12 in
Head Thickness
1/4 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.625 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
3/8 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in

Details

Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Pin Style
Straight
Heat Treatment
Annealed
Material
Tool Steel
Item
Ejector Pin
Head Shape
Round
Material Grade
Grade H13
Product Type
Ejector Pin
System of Measurement
Inch
Series
P25
Minimum Core Hardness
48 HRC

Description

EJECTOR PIN, STR, 13/64 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.