Zoro Homepage

EJECTOR PIN, STR, 1/4 X 10 IN

  • Mfr # P14-10

  • Zoro # G416308551


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Head Thickness
3/16 in
Pin to Head Radius
1/32 in
Head Diameter
0.375 in
Pin Size Type
Standard
Nominal Pin Diameter
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14-10
Zoro #
G416308551
UPC #
-
Country of Origin
Thailand

Dimensions

Head Thickness
3/16 in
Pin to Head Radius
1/32 in
Head Diameter
0.375 in
Pin Size Type
Standard
Nominal Pin Diameter
13/64 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
10 in
Actual Pin Size
0.2026 in
Pin Diameter Tolerance
+0.0000/-0.0003 in

Details

System of Measurement
Inch
Item
Ejector Pin
Minimum Core Hardness
48 HRC
Material Grade
Grade H13
Head Thickness Tolerance
+0.000/-0.002 in
Head Shape
Round
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Series
P14
Pin Style
Straight
Material
Tool Steel
Heat Treatment
Annealed

Description

EJECTOR PIN, STR, 1/4 X 10 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.