Zoro Homepage

EJECTOR PIN, STR, 1/4 X 12 IN

  • Mfr # P12-14

  • Zoro # G316308576


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material Grade
Grade H13
Pin to Head Radius
1/32 in
Minimum Core Hardness
48 HRC
Heat Treatment
Annealed
Pin Diameter Tolerance
+0.0000/-0.0003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12-14
Zoro #
G316308576
UPC #
-
Country of Origin
Thailand

Dimensions

Pin to Head Radius
1/32 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
3/16 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.3438 in
Overall Length
14 in
Pin Size Type
Standard
Nominal Pin Diameter
11/64 in
Actual Pin Size
0.1714 in

Details

Material Grade
Grade H13
Minimum Core Hardness
48 HRC
Heat Treatment
Annealed
Head Shape
Round
Series
P12
Product Type
Ejector Pin
Item
Ejector Pin
Pin Style
Straight
System of Measurement
Inch
Material
Tool Steel
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.002 in

Description

EJECTOR PIN, STR, 1/4 X 12 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.